Beli kabel mesin las di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPERFLEX Welding Cable (Kabel Las)Deskripsi:Kabel Las Superflex 70mm Bisa di pakai untuk daya 350A. 420A Dan 550A.
- TRUSCO Welding Cable (Kabel Las)Deskripsi:-It demonstrates sufficient strength for impact and wear, etc., especially withstanding voltage characteristics are very excellent since it uses elastic and tough natural rubber. -Mainly as cable for secondary side connection of arc welding machine.-None-Connection cable for welding equipments secondary side-With phi8 round terminalatribut:
- Conductor Part Materials: Copper wire
- Accessories: None
- Coating Materials: Natural Rubber for Conducting Wire
- Purpose of Use: Mainly as cable for secondary side connection of arc welding machine.
- KRISBOW Welding Cable (Kabel Las)atribut:
- Applications: Supplies Power
- Material: Cooper Insulant
- Type: Welding Cable
- FUJIYAMA Welding Cable (Kabel Las)Deskripsi:Cocok digunakan untuk las busur (Arc Welding)Memiliki kelebihan kelenturan kabel100% full tembaga asliLapisan luar dengan bahan PVC yang kuat dan tidak mudah terbakar & tahan terhadap panas, minyak, oli, bahan bakar diesel dan lain-lain.atribut:
- Copper diameter (mm): 0.16
- WESTWARD Welding Cable (Kabel Las)Deskripsi:Welding cable is a flexible, durable electrical cable that supplies power to the secondary circuit of electric welders, which controls the electrode that releases the charge needed for the welding process. Also called an electrode cable, it is commonly used in manufacturing environments to power resistance welding and arc welding equipment, or to replace or repair damaged cable. It has a single, finely stranded conductor wrapped in a nonconductive rubber jacket that is resistant to heat, burns, sparks, and abrasions. The fine copper strands give welding cable more flexibility than other types of electrical wire, and the insulating jacket is designed to hold up to repeated movement over rough surfaces.atribut:
- Voltage (V): 600
- Item: Welding Cable
- Conductor Material: Copper
- Insulation Material: Neoprene
- Application: Welding Machines and Accessories
- Standards: SAE J1127
- Temperature Rating (°F): 150
- MultiPro Welding Cable (Kabel Las)atribut:
- Length (m): 100
- Wire Material: 100% Copper Germany
- monotaro Welding Wire Solid (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- RHINO Earth Clamp without Cable (Tang Massa Las)Deskripsi:Aksesoris OEM merk RHINO
- RHINO Welding Cable For MMA (Kabel Las)atribut:
- Color: Black
- Length (m): 100
- Non Brand Welding Cable Connector (Sambungan Kabel Las)Deskripsi:These Tweco-style Positive Cam connector sets include both male (plug) and female (socket) components that attach to welding leads or electrodes to create quick, secure connections. Tweco-style connectors feature a machined tapered cam interface, allowing the two ends to only connect one way. This design has a positive stop, which prevents over-tightening while promoting consistent contact between the male and female connectors.atribut:
- UNSPSC: 23171511
- Amps (Maximum) (A): 500
- Cable Connection Type: Double Ball-Point
- Compatible Cable Gauge (Maximum) (AWG): 4/0
- Compatible Cable Gauge (Minimum) (AWG): 3/0
- Compatible with Product Type: Arc Welder
- Connector Gender: Female/Male
- Connector Length (inch): 11.6
- Connector Material: Brass
- Connector Type: Tweco
- Insulated: Yes
- Maximum Temperature (°C): 40
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- RHINO Set Electrode Holder with Cable (Stang Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0112
Daftar Harga kabel mesin las Terbaru October 2026
| SUPERFLEX Welding Cable (Kabel Las) | Rp94.900 |
| SUPERFLEX Welding Cable Full Copper (Kabel Las) | Rp7.299.900 |
| STAHLWERK Welding Cable (Kabel Las) | Rp379.900 |
| TRUSCO Welding Cable (Kabel Las) | Rp769.900 |
| KRISBOW Welding Cable (Kabel Las) | Rp2.799.900 |
| FUJIYAMA Welding Cable (Kabel Las) | Rp189.900 |
| WESTWARD Welding Cable (Kabel Las) | Rp509.900 |
| MultiPro Welding Cable (Kabel Las) | Rp5.199.900 |
| monotaro Welding Wire Solid (Kawat Las) | Rp259.900 |
| Kurt Haufe Electrode Holder (Stang Las) | Rp63.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/SUPERFLEX%20Welding%20Cable%20(Kabel%20Las)/cvP105643463-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/SUPERFLEX%20Welding%20Cable%20Full%20Copper%20(Kabel%20Las)/geP107620590-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/STAHLWERK%20Welding%20Cable%20(Kabel%20Las)/86P103948294-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Welding%20Cable%20(Kabel%20Las)/P102956579-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/KRISBOW%20Welding%20Cable%20(Kabel%20Las)/49P104585153-10.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/FUJIYAMA%20Welding%20Cable%20(Kabel%20Las)/hbP111727623-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/WESTWARD%20Welding%20Cable%20(Kabel%20Las)/84P107771292-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/MultiPro%20Welding%20Cable%20(Kabel%20Las)/etP107197533-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20Wire%20Solid%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Kurt%20Haufe%20Electrode%20Holder%20(Stang%20Las)/0cP105443012-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/Bluflex%20Welding%20Cable%20Full%20Copper%20(Kabel%20Las)/ctP106963461-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/WILSON%20CABLES%20Welding%20Cable%20(Kabel%20Las)/rqP105640998-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Earth%20Clamp%20without%20Cable%20(Tang%20Massa%20Las)/P102113844-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/RHINO%20Welding%20Cable%20For%20MMA%20(Kabel%20Las)/2kP106176092-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Sambungan%20Kabel%20Las/Non%20Brand%20Welding%20Cable%20Connector%20(Sambungan%20Kabel%20Las)/8tP110016317-1.jpg)
/P101578446-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Set%20Electrode%20Holder%20with%20Cable%20(Stang%20Las)/qeP102113950-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/Deroflex%20Welding%20Cable%20Full%20Copper%20(Kabel%20Las%20Tembaga)/4sP106342172-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)